"NACHI 5312, Double Row Angular Contact Bearing, Open, 60MM Bore x 130MM OD x 54MM W"
Write a Review
|
Questions & Answers (0)
Product Description
Double Row Angular Contact Ball Bearings are functionally same as two single row angular contact ball bearings mounted back-to-back except they have only one inner ring and one outer ring. These bearings take heavy radial loads, and axial loads equally in either direction.
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54 mm |
| Bore Diameter | 60 mm |
| Static Load Rating | 101000 N |
| Tolerance | ISO Class 0 |
| Diameter | 130 mm |
Product Details
| Dynamic Load Rating (N) | 128000 |
| Contact Angle | 20° |
| Series | 5300 |
| Manufacturers Part Number | 5312 |
| Radial Clearance | Normal |
| Grease Max Speed | 3,800 rpm |
| Brand | Nachi |