- Greentech Perfected The Science Behind Our Filters By Incorporating Nanofiber Technology With Superior Nonwoven Material; This Means We Achieved The Desired MERV 11A Rating With A Lower Pressure Drop. Mechanical Equipment Can Now Work Smarter, Not Harder
- ODOGard® Is A Proprietary Odor Control Technology That Eliminates Vocs And Odors At The Molecular Level. Compared To Carbon Filters, ODOGard® Embedded Filters Have Proven To Yield 99% More Odor Reduction
- Our Filters Are True Mechanical High-Capacity, Providing More Particle-Holding Capability Than Standard Capacity Filters. Unlike Electrostatic Filters, True Mechanical Filters Hold Their MERV Rating Throughout The Filter's Lifespan
- Eco-Friendly: Nanofiber Uses 50% Less Synthetic Material Than Other Standard Filters, Saving The Equivalent Material Of More Than 8.5 Plastic Water Bottles (16.9 Oz) With Each Greentech 24" x 24" x 2" Filter
- Designed To Replace MERV 6, 8, 10, And 11 Mechanical & Electrostatic Filters Without Creating Issues With Your Equipment. Depending On Your Application, Our Filters Can Perform For Up To 120 Days Saving On Labor
- Our Filter Media Is Fully Sealed To The Frame Along The Edges To Ensure No By-Pass Inside The Filter Frame. Ideal For Commercial Use In Multi-Family, Hotels, Office Buildings, Assisted Living, Healthcare And Residential
- 100% Developed And Manufactured In The U.S.A.
- 96 Unit per Case
Greentech Nanofiber & ODOGard® Air Filter, 10 x 10 x 1", MERV 11A, High Capacity, Pack of 96
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,275.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 1 in |
| Height | 10 in |
| Nominal Size | 10 x 10 x 1 in |
| Nominal Height | 10 in |
| Nominal Depth | 1 in |
| Nominal Width | 10 in |
| Resist In. W.G. 300 FPM | 0.23 |
Product Details
| Type | Pleated |
| Color | White |
| Frame | Beverage Board |
| Style | High Capacity |
| Package Quantity | 96 |
| Manufacturers Part Number | 1x6679 |
| MERV | 11A |
| Media Type | Synthetic Fiber |
| Brand | Greentech |