Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FireKing

Model # :WBB2236837

MPN #: B3742WD-FK1

Cennox Narcotic Safe B3742WD-FK1 42"W x 21-3/4"D x 37-1/2"H Electronic Lock 8.04 Cu. Ft. Black

Product Description
Features:

  • B-rate 1/2" solid A36 steel door, sledgehammer & pry bar resistant
  • Auto door detent
  • Thick 1" in diameter, chromed live locking bolts
  • Spring-loaded re-locker
  • Formed, full Welded 1/4" body
  • UL approved lock
  • Scratch resistant, hammer-tone gloss finish
  • Applications include Narcotic Safe
  • Adjustable shelves
Package Includes 10 Shelves.

FREE SHIPPING DOCK-TO-DOCK WITHIN CONTINENTAL US. White Glove service is avaiable and to call for details.

PRICE
$4,195.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth21-3/4 in
Height37-1/2 in
Inside Width42 in
Inside Depth19 in
Inside Height35-1/4 in
Weight674 lbs

Product Details

Lock TypeElectronic Keypad Lock
TypeSafe
Number of Adjustable Shelves10
ColorBlack
Door TypeSolid Door
SeriesStandard Safe
Number of Drawers6
Handle TypeL-Shaped
Capacity8.04 ft³
Number of Doors1
MaterialMetal
Number of Compartments1
Package Quantity1
Manufacturers Part NumberB3742WD-FK1
BrandFireKing

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Approved Lock