Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB493491

Global Industrial™ B-Rate Depository Safe Front Loading, 2 Doors, Digital Lock, 20"Wx20"Dx30"H

Product Description
✓ Top drop door for deposits without accessing safe
✓ Anti-fish baffles prevent theft through the deposit door
✓ All-steel with 1/2" door, 1" locking bolts, & dead bar

The 3.6 cu. ft. Global Industrial™ Front-Loading B-Rate Depository Safe offers a convenient way to collect and protect deposited money and valuables from theft and robbery. The drop door connects to the top front-loading door to allow deposits without accessing the safe, with a lower, unconnected compartment serving as a separate, isolated safe to restrict access even further. It is ideal for commercial use, like retail, gas stations & convenience stores, where cash deposits from registers are frequent. This model features two electronic digital locks that allows for multiple combinations with a lockout mode if codes are entered incorrectly, with keyed backup entry in the event of a battery failure. Each lock is keyed different for maximum protection.

The all-steel body is protected with a black powder coat finish that is scratch- & corrosion-resistant. Additional security features include a 1/2" thick door, 1" locking bolts, and a heavy-duty dead bar that provides maximum strength and durability to withstand forced entry attempts. The B-rate designation sets minimum construction and locking requirements and indicates that it has been designed to withstand entry attempts by a professional burglar using common tools for up to 30 minutes. B-rate safes are typically used in residential or small business applications where higher security measures are not needed. Limited 1-Year Warranty.

  • Heavy-duty dead bar prevents door removal during a forced entry attempt
  • Anti-fish baffle prevents theft through the deposit door
  • Two 9V battery-operated electronic locks with a spring-loaded relocking devices
  • Backup keyed entry with a sets of keys for each lock
  • Automatic lockout mode If combinations are entered incorrectly
  • Four pre-drilled anchor holes to secure the safe to the floor
  • Batteries & mounting hardware included
  • No assembly required
  • PRICE
    $1,225.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width20 in
    Depth20 in
    Height30 in

    Product Details

    Assembly RequiredNo
    Lock TypeElectronic Keypad Lock
    TypeDepository Safe
    Interior ConfigurationSteel
    Number of Adjustable Shelves0
    ColorBlack
    Door TypeRight Hinged Door
    Deposit TypeFront Drop Hopper Load
    Handle TypeT-Handle
    StyleTwo Compartments
    Capacity3.6 ft³
    Number of Doors2
    MaterialSteel
    Number of Compartments3
    Manufacturers Part Number493491
    Number of Fixed Shelves0
    BrandGlobal Industrial

    Warranty

    Warranty1 yr