- 6 Active chrome locking bolts 1-1/4" dia
- This line of safes is an excellent choice for your home or business
- Felt lined shelves
- Battery powered electronic keypad
- Power override box included
- 2 override keys included (Laser key)
- 4 Pre-drilled anchor holes (bottom)
- Bolting hardware included for concrete floors
- Electrostatic powder-coat with fine anti-corrosion and rustproof materials are applied for durability
- 2-1/2" thick door with 3/8" solid steel-plate to prevent prying
- 4 Adjustable and removable shelves
- Built-in LED light system to light up the interior of safe when door opens
Protex Large Electronic Burglary Safe With Electronic Lock HD-100 20" x 17-3/4" x 36-5/8" Gray
Write a Review
|
Questions & Answers (0)
Product Description
Overview:
PRICE
$1,129.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 17-3/4 in |
| Height | 36-5/8 in |
| Inside Width | 19-1/2 in |
| Inside Depth | 13-1/4 in |
| Inside Height | 36-1/8 in |
| Weight | 220 lbs |
Product Details
| Lock Type | Electronic Keypad Lock |
| Type | Safe |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Door Type | Right HInged Door |
| Style | Burglary Safe |
| Capacity | 5.4 ft³ |
| Number of Doors | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | HD-100 |
| Brand | Protex Safe |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |