- Made from 303 stainless steel
- Diamond knurl on head
- Longer head length than standard thumb screw.
Narrow Head Thumb Screw - M5 x 0.8 - 19mm Thread - 6.4mm Head Dia. - 12.7mm Head H - SS - Pkg of 5
|
Questions & Answers (0)
Product Description
PRICE
$29.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Length | 19mm in |
| Size | M5 x 0.8 |
| Head Height | 12.7mm in |
| Unit of Measurement | Metric |
| Head Diameter | 6.4mm in |
Product Details
| Country of Origin | Made In USA |
| Material | Stainless Steel |
| Package Quantity | 5 |
| Manufacturers Part Number | 4507 |
| Knurling | Diamond |
| Brand | Morton Machine Works |