Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224663

MPN #: 2002-0032

Thermo Scientific Nalgene™ Narrow-Mouth HDPE Bottles with Closure, 1000mL, Case of 24

Product Description
Store, ship, and package liquids using highly reliable and durable Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Lab Quality Bottles with Closure. These semi-rigid, translucent all-purpose bottles are specifically designed for long-term, demanding lab use and offer excellent chemical resistance.

Features:
  • Versatile and indispensable in the lab
  • Uniform walls provide durability and resistance to splitting or punctures
  • Can be used in a freezer up to -100°C (-149°F)
  • Linerless polypropylene closures provide the ultimate in leak proof protection without the use of liner that can wrinkle, cause leaks or contaminate your reagents
  • Leak proof

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$229.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height8-1/2 in
Diameter91 mm

Product Details

TypeGeneral Purpose Bottles
Neck Finish38-430
ColorWhite
Closure38-430mm
Cap MaterialPP
Capacity1000
IncludesScrew Cap
Closure TypeScrew Closure
MaterialHDPE
DescriptionNarrow Mouth Bottle
Package Quantity24
Manufacturers Part Number2002-0032
Cap Color FamilyNatural
BrandNalgene