Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224632

MPN #: 2425-0504

Thermo Scientific Nalgene™ Narrow-Mouth RTK Wash Bottles, 500mL, Isopropanol, 24/Case

Product Description
Meet regulatory labeling requirements for chemical containers with Thermo Scientific™ Nalgene™ Narrow-Mouth Right-to-Know LDPE Wash Bottles, which use standard, instantly recognizable symbols and colors. These low density polyethylene bottles are flexible for easy dispensing and translucent for viewing contents.

Features:
  • Polypropylene or high-density polyethylene closure; polypropylene copolymer fill tube
  • Self-venting, but contents stay in bottle with no risk of leakage
  • Chemical name, International Chemical Society (ICS) chemical formula and Chemical Abstract Service (CAS) number printed on bottle for easy identification
  • Color bar that corresponds to colored closure to prevent cross-contamination
  • Designed to dispense through the top with a closure and stem molded in one piece for uniform leak proof service
  • Tip that can be cut back to increase flow
  • Tight fit of draw tube and closure that prevents separation when squeezing bottle

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$309.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height8-5/16 in

Product Details

TypeDropper & Wash Bottles
Neck Finish28
Label MaterialIsopropanol
ColorMulti-colored
Closure28mm
Cap MaterialPP
Capacity500
Closure TypeScrew Closure
MaterialLDPE
DescriptionNarrow Mouth Right-to-Know Wash Bottle
Package Quantity24
Manufacturers Part Number2425-0504
Cap Color FamilyNatural
BrandNalgene