National Public Seating® Heavy-Duty Folding Chair & Personal Table Storage Dolly, 1300 lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Chair stacks causing chaos? Not anymore. The DY-42 Storage Dolly transforms chair and personal table wrangling into a smooth, stress-free operation, storing and transporting up to 42 standard folding chairs or 30 personal tables with ease. Built like a tank yet engineered for everyday efficiency, this industrial-grade dolly features a 7-gauge channeled steel frame and reinforced tube-in-tube base for strength where it matters most. Fourteen-gauge cross braces and angled 16-gauge hanging rods keep loads secure, while a dark brown powder-coated finish resists scratches, rust, and daily wear. Four heavy-duty 4" x 1-1/4" thermoplastic rubber swivel casters glide across gym floors, carpet, tile, and concrete, and an integrated handle ensures smooth steering even when fully loaded. Compact, rugged, and ready for constant use, the DY-42 is ideal for schools, worship centers, event venues, and commercial facilities. It ships quickly and includes a 10-year warranty for lasting confidence and dependable daily performance.
PRICE
$411.79
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-1/4 in |
| Depth | 65 in |
| Height | 41 in |
| Weight Capacity | 1300 lbs |
Product Details
| Cart Type | Chair & Table Cart |
| Color | Brown |
| Caster Type | 4 Swivel |
| Style | Hanging |
| Country of Origin | China |
| Capacity | 42 Chairs / 30 Tables |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | DY-42 |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |