Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3178449

MPN #: SLV3000SCY

Snap-Loc® E-Track Chair & Table Storage Cart with Casters, 3000 lb. Capacity

Product Description
Snap-Loc® 3000 lb. E-Track Chair Table and More Storage Cart with four Casters.

Features:
  • Easy Rolling: Oversized 8-in solid rubber caster wheels for use on hard surfaces and interior flooring with 2 rigid and 2 swivel for pivoting control and steerability
  • Moves More Safely In Less Time: 4 wheel stability balances cargo. 8 built-in E-Track Singles anchor cargo with logistic straps also used as control handles
  • USA Heavy Duty Built To Last: USA made 1-1/4 in thick tube steel powder coated. 2-in ball hitch attachment. One piece welded frame. Industrial leading 3/4 in axle diameter for maximum strength
  • Versatile Solutions: Extra large 31x56 load deck with 60 inch tall corner side rails. Coordinates with Snap-Loc® E-Track System for trucks and trailers. Fits industry standard E-Track accessories
  • Capacity: 75 plastic chairs, 150 metal chairs, 9 round tables, 30 rectangle tables
  • Specifications: Easily handles 3000 lb. capacity on 4 wheels. Assembled 38 x 63 x 73 in height. Inside 31 x 56 x 60 in height. 185 lbs. Snap-Loc® tie-down straps sold separately


PRICE
$1,399.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width63 in
Depth38 in
Height73 in

Product Details

Cart TypeChair & Table Cart
ColorYellow
Caster Type2 Rigid, 2 Swivel
StyleHorizontal Stack
Capacity225 Chairs, 39 Tables
MaterialSteel
DescriptionE-Track Chair Table Storage Cart
Package Quantity1
Manufacturers Part NumberSLV3000SCY
BrandSnap-Loc

Warranty

Warranty1 yr