Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Professional Plastics

Model # :WBB3043529

MPN #: RCANNA.625CE

Professional Plastics Natural Canvas CE Phenolic Rod 0.625"Dia

Select Length in (feet)

0.05 feet
Product Description
Canvas Phenolic Rods - Grade CE (Canvas Electrical Grade Rods) exhibit good mechanical and impact strength with continuous operating temperature of 250°F. CE stands for Canvas Electrical Grade.

PRICE
$33.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthCustom Length
Diameter5/8 in

Product Details

Package Quantity1
DescriptionNatural Canvas CE Phenolic Rod
ColorBrown
Manufacturers Part NumberRCANNA.625CE
BrandProfessional Plastics