Professional Plastics Natural Linen LE Phenolic Rod 1"Dia
Write a Review
|
Questions & Answers (0)
Select Length in (feet)
0.08 feet
Product Description
Linen Phenolic Grade LE (Linen Electrical Grade) provides good mechanical & electrical strength. Recommended for intricate high strength parts. Continuous operating temperature 250°F Electrical Grade Linen Phenolic Rods meet per NEMA LE Standard LE Phenolic Rods are produced as "Sheet Rod" which is centerless ground from LE Sheets. Special Order "Rolled & Molded" Grade is also available with a lead-time (and typically a higher price)
PRICE
$48.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Custom Length |
| Diameter | 1 in |
Product Details
| Package Quantity | 1 |
| Description | Natural Linen LE Phenolic Rod |
| Color | Brown |
| Manufacturers Part Number | RLINNA1.000LE |
| Brand | Professional Plastics |