- Star seal bottom construction helps these liners conform to the can shape
- Cost-effective choice for everyday use
- Natural color
Model # :WBB477967
MPN #: HDN4048
High Density 40-45 gal. Trash Can Liner, 11 Microns, 40" x 48", Pkg Qty 250
Write a Review
|
Questions & Answers (0)
Product Description
High Density Can Liners feature a strong star seal bottom construction that helps them conform to the can's shape. They're a cost-effective choice for everyday use.
PRICE
$135.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Height | 48 in |
| Thickness | 0.43 mil |
Product Details
| Type | Light Duty |
| Capacity | 40 - 45 gal |
| Material | HDPE |
| Package Quantity | 250 |
| Color | Natural |
| Application | Paper, Light Trash |
| Manufacturers Part Number | HDN4048 |
| Closure | Open Ended |
| Recyclable | Yes |