Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Memmert

Model # :WBB3127408

MPN #: IN 110 - 230 Volt

Memmert Natural Convection Incubator, 108 Liters, 230 Volt

Product Description
The incubator I is perfect for the world of research, medicine, pharmaceutics and food analytics, as well as food chemistry.
The heating of this incubator is optimally tuned for natural convection and valuable chamber loads for research, pharmaceutics, medicine and food chemistry are warmed up very carefully.
Temperature Control: Adjustable electronic over temperature monitor and mechanical temperature limiter TB, protection class 1 according to DIN 12880 to switch off the heating approx. 20°C above nominal temperature.

PRICE
$4,449.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight167.6 lbs
Exterior Dimensions29-5/16"W x 23"D x 34"H
Inside Dimensions18.9"H x 22"W x 15.8"D

Product Details

ColorSilver
Door TypeSolid
Hertz50/60 Hz
ConvectionNatural Convection
Temperature RangeAmbient +5 to 80°C
Capacity3.8 FT³
Voltage230 V
Number of Shelves2
MaterialStainless Steel
ControllerSingle Display
DescriptionNatural Convection Incubator
Watts1400 W
Manufacturers Part NumberIN 110 - 230 Volt
Sensor1 Pt100 Sensor
Shelf MaterialStainless Steel
BrandMemmert
Digital/AnalogDigital

Warranty

Warranty3YR yr

Compliance & Certifications

CertificationsUL Listed