Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Memmert

Model # :WBB3127434

MPN #: IN 750 PLUS - 230 Volt

Memmert Natural Convection Incubator, Programmable, 749 Liters, 230V

Product Description
The incubator I is perfect for the world of research, medicine, pharmaceutics and food analytics, as well as food chemistry.
The heating of this incubator is optimally tuned for natural convection and valuable chamber loads for research, pharmaceutics, medicine and food chemistry are warmed up very carefully.
Temperature Control: Mechanical temperature limiter TB, protection class 1 according to DIN 12880 to switch off the heating approx. 20°C above nominal temperature. Over temperature monitor TWW, protection class 3.1 or adjustable temperature limiter TWB, protection class 2, selectable on display.

PRICE
$15,749.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight478.4 lbs
Exterior Dimensions48-3/16"W x 30-7/8"D x 67-7/8"H
Inside Dimensions47.2"H x 40.9"W x 23.6"D

Product Details

ColorSilver
Door TypeSolid
Hertz50/60 Hz
ConvectionNatural Convection
Temperature RangeAmbient +5 to 80°C
Capacity26.5 FT³
Voltage230 V
Number of Shelves2
MaterialStainless Steel
ControllerTwin Display
DescriptionProgrammable Natural Convection Incubator
Watts2000 W
Manufacturers Part NumberIN 750 PLUS - 230 Volt
Sensor2 Pt100 Sensor
Shelf MaterialStainless Steel
BrandMemmert
Digital/AnalogDigital

Warranty

Warranty3YR yr

Compliance & Certifications

CertificationsUL Listed