Professional Plastics Natural Delrin Homopolymer Sheet, 1.250"Thick X 24"W X 48"L
Write a Review
|
Questions & Answers (0)
Product Description
DELRIN® Sheets and Delrin Rods have many of the same characteristics of industrial metals such as brass, aluminum, zinc & stainless steel. Delrin plastic is a homopolymer acetal (POM). Typical properties include stiffness, dimensional stability, impact resistance, and structural strength. Delrin® 150 is standard general purpose, unfilled acetal. This grade has the best impact toughness of all unfilled Delrin products.
PRICE
$1,199.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Thickness | 1-1/4 in |
Product Details
| Manufacturers Part Number | SDELNA1.250-24X48 |
| Description | Natural Delrin Homopolymer Sheet |
| Brand | Professional Plastics |