Professional Plastics Natural Ertalyte PET-P Sheet (Q), 1.250"Thick X 24"W X 24"L
Write a Review
|
Questions & Answers (0)
Product Description
Ertalyte® PET-P is an unreinforced, semi-crystalline thermoplastic polyester characterized as having the best dimensional stability coupled with excellent wear resistance, a low coefficient of friction, high strength, and resistance to moderately acidic solutions. Ertalyte® is capable of sustaining high loads and enduring wear conditions. Ertalyte® PET-P offers good chemical and abrasion resistance. Its low moisture absorption enables mechanical and electrical properties to remain virtually unaffected by moisture. Also Consider Ertalyte TX - Ertalyte® TX is an internally lubricated version of PET-P, providing enhanced wear and inertness over general purpose nylons or acetals.
PRICE
$1,049.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Thickness | 1.25 in |
| Size | 1.25"Thick X 24"W X 24"L |
Product Details
| Type | Sheet |
| Description | Natural Ertalyte PET-P Sheet (Q) |
| Color | Natural |
| Manufacturers Part Number | SPETNA1.250Q-24X24 |
| Brand | Professional Plastics |