Professional Plastics Natural Ertalyte PET-P Rod (Q), 0.25"Dia.
Write a Review
|
Questions & Answers (0)
Select Length in (feet)
0.02 feet
Product Description
Ertalyte® PET-P is an unreinforced, semi-crystalline thermoplastic polyester characterized as having the best dimensional stability coupled with excellent wear resistance, a low coefficient of friction, high strength, and resistance to moderately acidic solutions. Ertalyte® is capable of sustaining high loads and enduring wear conditions. Ertalyte® PET-P offers good chemical and abrasion resistance. Its low moisture absorption enables mechanical and electrical properties to remain virtually unaffected by moisture. Also Consider Ertalyte TX - Ertalyte® TX is an internally lubricated version of PET-P, providing enhanced wear and inertness over general purpose nylons or acetals.
PRICE
$40.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Custom Length |
| Size | 0.25"Dia. |
| Diameter | 1/4 in |
Product Details
| Type | Rod |
| Package Quantity | 1 |
| Description | Natural Ertalyte PET-P Rod (Q) |
| Color | White |
| Manufacturers Part Number | RPETNA.250Q |
| Brand | Professional Plastics |