- Lo°/Wrap Split Loom
- Shields wire, cable and hose from heat, shorts and corrosion
- Black nylon 6 construction meets or exceeds SAE standards
- Slit enables easy installations
- Convoluted design stays flexible at all temperatures for easy routing
Quick Cable 502131-050 Natural Extra Heavy Duty Cable Ties, 24.0", 50 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$34.95
7
7
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Max Bundle Diameter | 7.2 in |
| Tensile Strength | 175 psi |
Product Details
| Type | Heavy Duty |
| Material | Nylon |
| Package Quantity | 50 |
| Description | Cable Ties |
| Color | Brown |
| Manufacturers Part Number | 502131-050 |
| Brand | Quick Cable |