Professional Plastics Natural FEP Tube, 0.170"ID X .250"OD X 50'L
Write a Review
|
Questions & Answers (0)
Product Description
FEP tubing (Fluorinated Ethylene Propylene tubing) is made from a melt processable thermoplastic that has end uses similar to PTFE. However, it has several properties PTFE does not have. FEP is one of the clearest plastics available on the market and FEP tubing can be supplied in long, continuous coils. Also, it can be welded and tubes can be sealed by melting. FEP tubing has a continuous working temperature of 400° F (204°C).
PRICE
$279.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Diameter | 1/4 in |
| Inside Diameter | 3/16 in |
Product Details
| Description | Natural FEP Tube |
| Color | Blue |
| Manufacturers Part Number | TFEPNA.170X.250X50FT |
| Brand | Professional Plastics |