Professional Plastics Tygothane C-544-A Innerbraid Tube - AZY02038, 0.500"ID X .750"OD X 100'L
Write a Review
|
Questions & Answers (0)
Product Description
Tygothane® C-544-A I.B. Precision Polyurethane Pressure Tubing Tygothane® C-544-A I.B. is more flexible than many other reinforced urethane tubings. Tygothane® Pressure Tubing can be used in some of the most physically demanding applications, such as those requiring a tight bend radius. Specially formulated from tough, ether-based polyurethane resin, Tygothane® Pressure Tubing is resistant to a range of chemicals, including oils, greases, solvents and chemicals. Because of its excellent wear properties, Tygothane® Pressure Tubing frequently outperforms traditional rubber, plastic and metal materials when exposed to abrasive conditions. Tygothane® Pressure Tubing is also plasticizer free, and remains flexible even when cycled through temperature extremes. Typical Applications: Food and cosmetic processing Abrasive and viscous slurry transfer Lubrication and degreaser dispensing Pellet and powder transfer Pneumatic sensory devices Instrumentation control lines Coolant recovery systems
PRICE
$569.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Size | 0.500"ID X .750"OD X 100'L |
| Diameter | 3/4 in |
| Inside Diameter | 1/2 in |
Product Details
| Description | Tygothane Innerbraid Tube |
| Color | White |
| Manufacturers Part Number | TTYC544AIB.500X.750X100FT |
| Brand | Professional Plastics |