Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SunStar

Model # :WBB59952

MPN #: SIU175-50-N5

SunStar SIU Series Natural Gas Infrared U Tube Standard Heater, 50' Tube Length, 175000 BTU

Product Description
Offers fuel savings up to 70%.

U-Tube heater configurations are great for high heat loss areas including loading docks. Vacuum system pulls products of combustion through combustion chamber for increased radiant efficiency and greater safety. Reliable direct spark ignition and 100% gas shut-off safety control. Up to 50' of ducting in fresh air and 75' sidewall venting capability. Vacuum system features a totally enclosed combustion chamber. Heavy duty draft inducer assembly features permanently lubricated totally enclosed ball bearing motor for maintenance-free operation. Highly efficient aluminum reflectors. Includes diaphragm air switch, heavy duty cast iron burner and burner inspection sight glass. Diagnostic monitoring light system. 120V supply required. Minimum Mounting Height is 15 ft at a 45° angle and 16 ft when mounted horizontally. CSA certified. This Product has 5 year limited warranty on tubes. This Product has 1 year limited warranty on unit. Made in the USA.

PRICE
$2,799.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-3/4 in
Width31 in
Height6-1/4 in
Weight174.4 lbs
Tube Length50 ft
Min Mounting Height15/16 ft
Duct Size4 in
Burner Pressure3-1/2 in
Clearance to Combustibles Bottom106 in
Gas Inlet Pressure Max Water Column14 in

Product Details

Tube MaterialSteel
Mounting LocationWall or Ceiling
MaterialCast Iron/Aluminum
Ignition TypeDirect Spark
Phase1
BTU175000 BTU
Manufacturers Part NumberSIU175-50-N5
ShapeU
BrandSunStar
TypeNegative Pressure Tube
Amperage2.4 A
Voltage120 V
IncludesDiaphragm Air Switch, Cast Iron Burner, Burner Inspection Sight Glass
Power Cord TypeHard Wired
Fuel TypeNatural Gas

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA