Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omega II

Model # :WBB2246051

MPN #: 0910.15NG.U

Omega II® Natural Gas Infrared U Tube Heater, 30' Tube Length, 100000 BTU

Product Description
Omega II® Commercial Radiant Infrared Tube Heater the original dry tube gas fired system manufactured in US by Combustion Research. 100000 BTU Power vented system with 3.5" OD Emitter tube that runs on Natural Gas Pre Engineered, gas fired, unitary power vented (also known as positive pressure or push through systems) 15' U-Configuration systems package. Energy savings of 30-50% over Conventional Heating Systems. Each System includes a Powder Coated Aluminized Steel Burner. Also comes standard bright finish aluminum reflectors, tube & reflector hangers and intermediate supports, heat treated aluminized steel radiant tubes, joint sealer, screws, turbulator, stainless steel flexible gas connector with manual gas valve (US Only) and two reflector end caps. For use commercial and industrial applications other common uses include aircraft hangers, large warehouses, animal confinement, oil & lube shops, auto dealerships, patio's, brooders, pole barns, bump shops, service garages, car & truck wash bays, shipping & receiving docks, commercial applications, steel warehousing, greenhouses, swimming pools, industrial applications, warehouses, and more. CSA Certified. limited warranty: Three years on Ignition Controls & Electrical Components, 10 year on Radiant Tubes – Refer to Owner's Manual for Details. Installation Codes: COMBUSTION RESEARCH CORP. products are to be installed in accordance with local codes, laws and regulations and only by a HVAC contractor qualified in the installation and service of gas fired heating equipment. Made in the U.S.A.

PRICE
$1,819.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-7/16 in
Width17 in
Height10-1/2 in
Weight99 lbs
Tube Length30 ft
Min Mounting Height12 ft
Clearance to Combustibles Top6 in
Clearance to Combustibles Side32 in
Duct Size4 in
Burner Pressure3-1/2 in
Clearance to Combustibles Bottom60 in
Max Mounting Height20 ft
Gas Inlet Pressure Max Water Column14 in

Product Details

Tube MaterialAluminized Steel
Mounting LocationCeiling
Wattage29307 W
MaterialAluminized Steel/Aluminum
Ignition TypeDirect Spark
Phase1
BTU100000 BTU
Manufacturers Part Number0910.15NG.U
ShapeU
BrandOmega II
TypePositive Pressure Tube
ColorWhite
Amperage1.4 A
Voltage110 V
IncludesNPT Stainless Steel Gas Flex
Watts High29307 W
Power Cord TypeHard Wired
Fuel TypeNatural Gas

Warranty

Warranty3 Year Burner/10 Year Tube

Compliance & Certifications

CertificationsCSA