Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SunStar

Model # :T9FB59909

MPN #: SPU100-30-N5

SunStar SPU Series Natural Gas Infrared U Tube Standard Heater, 30' Tube Length, 100000 BTU

Product Description
Offers fuel savings up to 50%. U-Tubes Tube heaters ideal for high heat loss or spot heating. Positive pressure system pressurizes the combustion chamber. All gas connection, electrical connection and flue connection at the same end of the heater. Reliable direct spark ignition and 100% gas shut-off safety control. Up to 40' of ducting in fresh air or 40' sidewall venting capability. Blower is located inside the burner box. Ideal for applications where minimal noise (less than 60dB) is desired. Heavy duty permanently lubricated and ball bearing blower motor for maintenance-free operation. Highly efficient aluminum reflectors. Includes diaphragm air switch, heavy duty cast iron burner and burner inspection sight glass. Diagnostic monitoring light system. 120V supply required. External 24V thermostat connection or line voltage operation. Minimum Mounting Height is 13 ft at a 45° angle and 14 ft when mounted horizontally. CSA certified. This product has 5 year limited warranty on tubes. This product has 1 year limited warranty on unit. This product is made in USA.

PRICE
$1,949.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-3/4 in
Width31 in
Height6-1/4 in
Weight148.8 lbs
Tube Length30 ft
Min Mounting Height13/14 ft
Duct Size4 in
Burner Pressure3-1/2 in
Clearance to Combustibles Bottom70 in
Gas Inlet Pressure Max Water Column14 in

Product Details

Tube MaterialSteel
Mounting LocationWall or Ceiling
MaterialCast Iron/Aluminum
Ignition TypeDirect Spark
Phase1
BTU100000 BTU
Manufacturers Part NumberSPU100-30-N5
ShapeU
BrandSunStar
TypePositive Pressure Tube
Amperage1.8 A
Voltage120 V
IncludesDiaphragm Air Switch, Cast Iron Burner, Burner Inspection Sight Glass
Power Cord TypePlug-in
Fuel TypeNatural Gas

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA