Professional Plastics Natural LDPE Rod, 1.250"Dia.
Write a Review
|
Questions & Answers (0)
Select Length in (feet)
0.1 feet
Product Description
Low Density Polyethylene (LDPE) is an economical plastic material with good chemical resistance. LDPE provides high impact strength at low temperatures. It also exhibits excellent electrical properties. The Natural Color of LDPE is milky-white.
PRICE
$61.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Custom Length |
| Width | 1.25 in |
| Thickness | 1-1/4 in |
| Diameter | 1-1/4 in |
Product Details
| Package Quantity | 1 |
| Description | Natural LDPE Rod |
| Color | Multi-colored |
| Manufacturers Part Number | RLDPENA1.250 |
| Brand | Professional Plastics |