Professional Plastics Natural Linen LE Phenolic Sheet 0.187"Thick X 48"W X 96"L
Write a Review
|
Questions & Answers (0)
Product Description
Phenolic Grade LE Linen Sheets provide good mechanical & electrical strength. Recommended for intricate high strength parts. Continuous operating temperature 250°F Electrical Grade Linen Phenolic Sheets & Rods per NEMA LE
PRICE
$455.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 48 in |
| Thickness | 0.187 in |
Product Details
| Manufacturers Part Number | SLINNA.187LE-48X96 |
| Description | Natural Linen LE Phenolic Sheet |
| Brand | Professional Plastics |