Professional Plastics Natural Linen Phenolic Sheet 0.125"Thick X 36"W X 48"L
Write a Review
|
Questions & Answers (0)
Product Description
Phenolic - Grade L Linen is a fine weave (less than 4 ounce/square yard) cotton fabric commonly called linen, combined with phenolic resin to provide better machining than NP310. It is used for smaller and more intricate shapes than Grade C Canvas Phenolic. This products is also known Linen Phenolic, Micarta L, and Bakelite.
PRICE
$335.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Thickness | 0.125 in |
Product Details
| Manufacturers Part Number | SLINNA.125X36.000X48.000 |
| Description | Natural Linen Phenolic Sheet |
| Brand | Professional Plastics |