Professional Plastics Natural Nyloil FG Food Grade Rod 3.5" Dia
Write a Review
|
Questions & Answers (0)
Select Length in (feet)
0.29 feet
Product Description
NYLOIL-FG is a self lubricating nylon bearing material which meets the provisions of FDA Regulations 21 CFR, Section 177.15 (and others) and USDA 3A Sanitary Standards 20-17 for direct contact with food. This is a particularly useful material where additional lubrication is not desirable because of cleanability, contamination, or other considerations.
PRICE
$119.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Custom Length |
| Width | 3-1/2 in |
| Thickness | 3-1/2 in |
| Diameter | 3-1/2 in |
Product Details
| Package Quantity | 1 |
| Description | Natural Nyloil FG Food Grade Rod |
| Color | Multi-colored |
| Manufacturers Part Number | RNYLOILNA3.500 |
| Shape | Rod |
| Brand | Professional Plastics |