Professional Plastics Natural Nylon 6/6 Hex X Rod 0.312" Thick
Write a Review
|
Questions & Answers (0)
Select Length in (feet)
0.05 feet
Product Description
Nylon hexagonal bar is strong, lightweight and inexpensive. This material is typically used to create nylon, plastic fasteners and standoffs. For wet or moist applications, consider Acetal Hex Bar or PVC Hex Bar SIZE is measured ACROSS the FLATS
PRICE
$56.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Custom Length |
| Width | 1/3 in |
| Thickness | 1/3 in |
| Diameter | 5/16 in |
Product Details
| Package Quantity | 1 |
| Description | Natural Nylon 6/6 Hex ROD |
| Color | White |
| Manufacturers Part Number | RNYLHX.312X96.000NA |
| Shape | Rod |
| Brand | Professional Plastics |