Professional Plastics Nylon MD Rod - Extruded (Q), 1.500 Dia X 48.000"L
Write a Review
|
Questions & Answers (0)
Product Description
Nylatron® GS is a molybdenum disulphide (MoS2) filled nylon offering improved strength and rigidity. With a lower coefficient of linear thermal expansion than Nylon 101. Nylatron GS is the Extruded Grade, whereas Nylatron GSM is the Cast Grade. For thicker plates and large diameter rods, see Nylatron GSM (cast material)
PRICE
$68.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Diameter | 1-1/2 in |
Product Details
| Package Quantity | 1 |
| Description | Nylon MD Rod - Extruded (Q) |
| Color | Silver |
| Manufacturers Part Number | RNYLMD1.500X48.000EXTQ |
| Brand | Professional Plastics |