- Temp range -40º to 185ºF (-40º to 85ºC)
- 6/6 Nylon provides superior strength
- Tensile Strength: 50 lb (22.7 kg)
- Maximum Diameter: 3" (76 mm)
- Length: 11.1" (282 mm)
- ties are UV stabilized for long life
Quick Cable 502111-100 Natural Nylon Cable Ties, 11.1" Long, 100 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$10.50
23
23
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Max Bundle Diameter | 3 in |
| Tensile Strength | 50 psi |
Product Details
| Type | Basic / Standard |
| Material | Nylon |
| Package Quantity | 100 |
| Description | Cable Ties |
| Color | Brown |
| Manufacturers Part Number | 502111-100 |
| Brand | Quick Cable |