- Lo°/Wrap Spiral Wrap
- Spiral protective sheathing wraps on like tape
- Temperature range 4° to +20°F (4° to +9°C)
- Allows flexible routing and break outs
- Prevents kinking and curling of wires
- Insulated cables, absorbs vibration and protects wires
Quick Cable 502112-100 Natural Nylon Cable Ties, 14.1" Long, 100 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$10.25
16
16
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Max Bundle Diameter | 4 in |
| Tensile Strength | 50 psi |
Product Details
| Type | Basic / Standard |
| Material | Nylon |
| Package Quantity | 100 |
| Description | Cable Ties |
| Color | Brown |
| Manufacturers Part Number | 502112-100 |
| Brand | Quick Cable |