Professional Plastics Natural Paper Phenolic Sheet 0.25"Thick X 48"W X 96"L
Write a Review
|
Questions & Answers (0)
Product Description
Paper Phenolic Sheet (X-Grade Paper Phenolic) is manufactured from high strength paper bonded with a phenolic resin. The resulting material is a tough laminate with a high impact resistance, excellent tensile, compressive and flexural strengths. For better electrical properties consider CE or LE Phenolic. aka Micarta, Bakelite, Bakelita, Riser Plate, Tooling Plate and more
PRICE
$395.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 48 in |
| Thickness | 0.25 in |
Product Details
| Manufacturers Part Number | SPAPNA.250X48.000X96.000 |
| Description | Natural Paper Phenolic Sheet |
| Brand | Professional Plastics |