Professional Plastics Natural PVDF Symalit Sheet, 0.250"Thick X 48.000"W X 96.000"L
Write a Review
|
Questions & Answers (0)
Product Description
Symalit® PVDF (Kynar®) and PVDF Flex materials allow the use of FM4910 listed materials in the construction of semiconductor equipment, where protections against property damage and production interruption is critical. FM4910 listed materials from Symalit offer significant reduction in fire risks and virtually eliminate costly suppression systems. Made from special Kynar® 740 resin. This product was the first thermoplastic to meet the stringent ASTM E-84 test for non-combustibility.
PRICE
$3,249.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 48 in |
| Thickness | 0.25 in |
Product Details
| Description | PVDF Symalit Sheet |
| Color | Natural |
| Manufacturers Part Number | SPVDFNA.250X48.000X96.000SYM |
| Brand | Professional Plastics |