Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mason Industries

Model # :WBB250519

MPN #: BBNR6X6

Natural Rubber Load Bearing Pad - 6"L x 6"W x 1"H

Product Description
Bridge Bearing quality Natural Rubber isolation pad is used when higher load capacities are required. Designed to deflect 1/8" at maximum load. Max Load 7900 LBS. 6"L x 6"W x 1"H Overall Dimensions.

PRICE
$83.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
83.95
Buy 5 units - 9 units
80.95Save $3.00 (4%)
Buy 10+ units
77.95Save $6.00 (7%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.00 in
Width6.00 in
Height1.00 in
Weight Capacity7900 lbs
Max Deflection0.13"
Load Capacity Range5000+ lbs
Unit of MeasurementInch (Imperial)

Product Details

TypeBridge Bearing Pad
ColorBlack
Country of OriginImport
MaterialNatural Rubber
Package Quantity1
Manufacturers Part NumberBBNR6X6
BrandMason Industries