Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Andre

Model # :WBB2085530

MPN #: REMP-181801

Andre REMP-181801 - Rubber Eva Pads 18"L x 18"W x 7/8"H

Product Description
Rubber EVA Pads are designed to reduce problems in industry caused by vibrations and structure borne noise. EVA foam with ribbed pads on either side provides additional isolation and positive grip.
Features:
  • Alternate High-Low Rib construction
  • Excellent sound attenuation capability
  • Simple field installation
  • Suitable for outdoor applications
PRICE
$70.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width18 in
Height7/8 in
Weight7 lbs
Mount Height7/8 in

Product Details

Load Range15-50 psi
Package Quantity1
ColorBlack
Manufacturers Part NumberREMP-181801
BrandAndre