Mason Industries WMSW8X8 Super W Pad - Neoprene And Steel Pad With Friction Pad 8" X 8" X 1 1/4"
|
Questions & Answers (0)
Product Description
For extra heavy duty vibration isolation. Dampens vibration from compressors, blowers, AC units and more. Designed for extra heavy duty use. This style is steel plate over waffle pad topped with a 1/4" thick friction pad.
PRICE
$115.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.00 in |
| Width | 8.00 in |
| Height | 1.25 in |
| Weight Capacity | 3200 lbs |
| Unit of Measurement | Inch (Imperial) |
| Load Capacity Range | 2500 - 5000 lbs |
Product Details
| Country of Origin | Import |
| Material | Neoprene/Steel |
| Description | Neoprene & Steel Pad with Friction Top |
| Manufacturers Part Number | WMSW8X8 |
| PSI | 3200 Per Pad psi |
| Brand | Mason Industries |