Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2323056

MPN #: BULK-RS-NAT40-9

Natural Rubber Sheet, 12"L x 36"W x 1/16" Thick, 40A, Tan

Product Description
Natural rubber is strong, abrasion resistant, and the most elastic of all rubber materials.

PRICE
$33.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width36 in
Thickness1/16 in
Tensile Strength3000 psi
Density1.05 g/cm³
Tear Strength22 N/mm

Product Details

ColorTan
Material Temperature Range-45 to 200 °F
Durometer40A
Compression Set0.25
MaterialNatural Rubber
DescriptionNatural Rubber Sheet No Adhesive
Package Quantity1
Manufacturers Part NumberBULK-RS-NAT40-9
Backing TypePlain
GradeStandard
ShapeSheet
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D2000 AA 421