Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kinedyne

Model # :T9FB1654213

MPN #: 2231NR

Kinedyne Natural Rubber Tarp Tie 2231NR - 31" Strap Length (50 Pieces per Box)

Product Description
These durable tarp ties hold tarps securely in place and provide constant tension. Reinforced ends give added life. Tarp ties come with S-Hooks attached and are packaged 50 per box.
  • Material: Natural Rubber
  • Strap Length: 31", Overall Length: 35", Maximum Safe Stretch: 47"
  • Weight: 15.2 lbs., 6.9 kgs. per 50 pieces


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width2 in
Weight20.6 lbs

Product Details

Assembly RequiredNo
TypeTarp Tie
MaterialNatural Rubber
Package Quantity50
ColorBlack
Manufacturers Part Number2231NR
BrandKinedyne
End FittingS-Hooks