Nature's Air Sponge Odor Absorber, Neutral, 8 oz, Designer Cup, 24/Case
Write a Review
|
Questions & Answers (0)
Product Description
Nature's Air Sponge contains a soap based gel with activated charcoal. When opened, the two components work together to dissipate a stream of "lighter than air" molecules into the environment, interacting with and neutralizing odor and pollutant molecules. This creates a pure, fresh, healthy air quality. Covers up to 300 square feet with an 8 foot standard ceiling.
PRICE
$265.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 oz |
Product Details
| Style | Gel |
| Type | Deodorizer |
| Scent | Neutral |
| Size Type | 8 oz. |
| Package Quantity | 24 |
| Manufacturers Part Number | 101-1DP |
| Brand | Nature's Air |