Zep Enviro-Chem CX Odor Control, Fruity-Sweet, Gallon Bottle, 4 Bottles/Case
Write a Review
|
Questions & Answers (0)
Product Description
Prevents the release of odors caused from collecting, transporting, processing and disposing of waste by dramatically reducing the levels of nitrogen and sulfur compounds emitted. Odors become locked into the waste and remain so until disturbed. The high dilution rates allow for extremely economical use. Environmentally non-hazardous and biodegradable.
PRICE
$259.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal oz |
Product Details
| Style | Liquid |
| Type | Deodorizer |
| Scent | Mild |
| Size Type | 1 Gallon |
| Package Quantity | 4 |
| Description | Enviro-Chem CX Odor Control |
| Manufacturers Part Number | 425724 |
| Brand | Zep |