Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nautilus Safety Footwear

Model # :WBB3224065

MPN #: N1343-11.5M

Nautilus Sparks Men's Athletic Work Shoes, Steel Toe, Size 11.5M, Gray/Silver

Product Description
Nautilus 1343: Specialty ESD Gray Steel Toe SD10 Athletic Work Shoe

Features:
  • Static Dissipative (SD-10)
  • Leather and Textile Upper
  • Steel Safety Toe Cap
  • Removable SD10 Comfort Insole
  • EVA Midsole with Slip-Resistant Rubber Outsole
  • No Exposed Metal
  • Meet or Exceeds ASTM 2413-18 Impact/Compression and SD10 Ratings with a Mark II Slip Rating of .25


PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height3 in
Size11.5

Product Details

Upper MaterialTextile/PU
ColorGray/Silver
Toe TypeSteel Toe
StyleAthletic Work Shoe
InsulatedNo
Closure TypeLace-Up
MaterialRubber
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberN1343-11.5M
Slip ResistantYes
InsolePU Foam
Lining MaterialTextile
Electrical Hazard ProtectionNo
WaterproofNo
BrandNautilus Safety Footwear