Features:
- Leather and Textile Upper
- Steel Safety Toe Cap
- Removable SD10 Comfort Insole
- EVA Midsole with Slip-Resistant Rubber Outsole
- No Exposed Metal
- Meet or Exceeds ASTM 2413-18 Impact/Compression and SD10 Ratings with a Mark II Slip Rating of .25
Weights & Dimensions
| Width | Wide (E) |
| Boot Height | 3 in |
| Size | 8.5 |
Product Details
| Upper Material | Textile/PU |
| Color | Gray/Silver |
| Toe Type | Steel Toe |
| Style | Athletic Work Shoe |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Rubber |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | N1343-8.5W |
| Slip Resistant | Yes |
| Insole | PU Foam |
| Lining Material | Textile |
| Electrical Hazard Protection | No |
| Waterproof | No |
| Brand | Nautilus Safety Footwear |