Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nautilus Safety Footwear

Model # :WBB3223943

MPN #: N1911-10W

Nautilus Stratus Men's Athletic Work Shoes, Alloy Toe, Size 10W, Black

Product Description
Nautilus 1911: Stratus Black Alloy Toe SD10 Athletic Work Shoe

Features:
  • Durable Textile Upper
  • Alloy Safety Toe Cap
  • Removable SD10 Comfort Insole with Arch Support
  • Outsole Grade EVA with Slip-Resistant Rubber Heel and Forefront Pads
  • No Exposed Metal
  • Meet or Exceeds ASTM 2413-18 Impact/Compression and SD10 Ratings with a Mark II Slip Rating of .5
  • Composite Toe
  • Electrical Hazard


PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Boot Height3 in
Size10

Product Details

Upper MaterialTextile/PU
ColorBlack
Toe TypeAlloy Toe
StyleAthletic Work Shoe
InsulatedNo
Closure TypeLace-Up
MaterialRubber
Package Quantity1 Pair
GenderMen's
Manufacturers Part NumberN1911-10W
Slip ResistantYes
InsolePU Foam
Lining MaterialTextile
Electrical Hazard ProtectionNo
WaterproofNo
BrandNautilus Safety Footwear