Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nautilus Safety Footwear

Model # :WBB3225734

MPN #: N5315-7D

Nautilus Trillium Women's Safety Shoes, Composite Toe, Size 7D, Black

Product Description
Say goodbye to ordinary work shoes and step into the Nautilus Trillium SD10 Safety Shoes-the ultimate blend of protection, comfort, and style. Designed for professionals who demand more from their footwear, these safety shoes feature a lightweight yet tough textile upper, a composite safety toe for top-tier impact protection, and a slip-resistant outsole that keeps you steady and secure on slippery surfaces. Whether you're navigating wet floors or handling dangerous materials, the Trillium SD10's innovative SD10 Static Dissipative Technology shields you from electrical hazards while its EVA midsole cushions every step, keeping you comfortable and energized all day long. With moisture-wicking mesh lining to keep you cool and a sleek, modern design, these shoes prove that safety doesn't have to come at the cost of style. Stay protected, stay comfortable, and stay ahead of the game with Nautilus Trillium SD10.

Features:
  • Lightweight Textile Upper: Breathable and flexible giving you the freedom to move while staying cool and comfortable
  • Composite Safety Toe: Delivers heavy-duty impact protection without the bulk keeping your feet safe without sacrificing comfort
  • Slip-resistant Rubber Outsole: Engineered for superior traction on slick uneven or unpredictable surfaces keeping you steady on your feet
  • Cushioned Eva Midsole: Absorbs impact and keeps you energized so long shifts feel less taxing on your feet
  • SD10 Static Dissipative Technology: Provides a crucial defense against electrical hazards perfect for workplaces where static discharge is a concern


PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height3 in
Size7

Product Details

Upper MaterialTextile
ColorBlack
Toe TypeComposite Toe
StyleSafety Shoe
InsulatedNo
Closure TypeLace-Up
MaterialRubber
Package Quantity1 Pair
GenderWomen's
Manufacturers Part NumberN5315-7D
Slip ResistantYes
InsolePU
Lining MaterialTextile
Electrical Hazard ProtectionNo
WaterproofNo
BrandNautilus Safety Footwear