Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nautilus Safety Footwear

Model # :WBB3223928

MPN #: N1420-10.5M

Nautilus Westside Men's Athletic Work Shoes, Steel Toe, Size 10.5M, Black

Product Description
Nautilus 1420: Westside Black Steel Toe EH Athletic Work Shoe

Features:
  • Static Dissipative (SD-10)
  • Leather Upper
  • Steel Safety Toe Cap
  • Removable Comfort Insole
  • EVA Midsole with Slip-Resistant Rubber Outsole
  • No Exposed Metal
  • Meet or Exceeds ASTM 2413-18 Impact/Compression and EH Ratings with a Mark II Slip Rating of .54


PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height3 in
Size10.5

Product Details

Upper MaterialLeather
ColorBlack
Toe TypeSteel Toe
StyleAthletic Work Shoe
InsulatedNo
Closure TypeLace-Up
MaterialRubber
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberN1420-10.5M
Slip ResistantYes
InsolePU Foam
Lining MaterialTextile
Electrical Hazard ProtectionYes
WaterproofNo
BrandNautilus Safety Footwear