Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nautilus Safety Footwear

Model # :WBB3223858

MPN #: N1357-10M

Nautilus Zephyr Women's Athletic Work Shoes, Alloy Toe, Size 10M, Black

Product Description
Nautilus 1357: Women's Zephyr Black Alloy Toe SD10 Athletic Work Shoe

Features:
  • Static Dissipative (SD-10)
  • Microfiber and Leather Upper
  • Alloy Safety Toe
  • Removable SD10 Comfort Insole with Arch Support
  • Outsole Grade EVA with Slip-Resistant Rubber Heel and Forefront Pads
  • No Exposed Metal
  • Meets or Exceeds ASTM 2413-18 I/C and SD10 Rating with a Mark II Slip Rating of .58


PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height3 in
Size10

Product Details

Upper MaterialTextile/PU
ColorBlack/Gray
Toe TypeAlloy Toe
StyleAthletic Work Shoe
InsulatedNo
Closure TypeLace up
MaterialRubber
Package Quantity1 Pair
GenderWomen's
Manufacturers Part NumberN1357-10M
Slip ResistantYes
InsolePU Foam
Lining MaterialTextile
Electrical Hazard ProtectionNo
WaterproofNo
BrandNautilus Safety Footwear