Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB2304278

MPN #: NBL22001e

Adam Equipment NBL 22001e Nimbus® Precision Balance, 22000 g x 0.1 g

Product Description
Innovative design enables a compact footprint, so it occupies minimal space but retains a high level of performance. For science labs, the Nimbus® balance offers 5 weighing applications including density determinate, percentage weighing and dynamic weighing. The Nimbus' single-piece construction offers greater balance stability, producing highly repeatable results. The weighing sensor in the Nimbus is crafted from a single block, and contains fewer parts than a traditional force motor balance. This optimized internal mechanism is fabricated using hardened materials, helping the Nimbus tolerate rigorous laboratory use. Nimbus® balances are suitable for use in universities, medical laboratories and veterinary environments.

Features:
  • Color-coded keys facilitate quick recognition of the most frequently used buttons
  • Level indicator and adjustable feet ensure proper balance setup for optimum weighing results
  • Removable draft shield on models with 0.001 g readability helps to reduce errors caused by air currents
  • Robust metal housing protects internal components in harsh environments
  • Sealed keypad protects against dirt and spills
  • USB and RS-232 interfaces provide speedy communication with computers and printers
  • Large, grade 304 stainless steel pan allows swift cleaning
  • Vivid, backlit LCD easily visible in any lighting conditions
  • Lockdown device to secure balance
  • External calibration allows for verification and adjustment with weights
  • Printouts include date and time for data tracking within Good Laboratory Practices (GLP) guidelines
  • Selectable digital filtering helps minimize effects of vibration and disturbances
  • Zero-tracking feature ensures display returns to zero reading
  • Multilingual display permits use in various regions
  • AC adapter included


PRICE
$3,699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width15-7/16 in
Height21 in
Weight Capacity22000 g
Weight16.8 lbs
Readability0.1 g
Display Digit Height0.8"
Unit of Measurementg, kg, ct, GN, N, lb, oz, ozt, dwt, Custom Unit
Pan/Platform Size15-3/4" x 11-13/16"
Linearity0.4 g

Product Details

DisplayLCD
Power Supply18VDC 830mA Adapter
Operating Temperature15° - 35° C / 59° - 95° F
MaterialAluminum Base, Die-Cast Aluminum Case
Manufacturers Part NumberNBL22001e
BrandAdam Equipment
TypePrecision Balance
ColorWhite
SeriesNimbus®
CalibrationExternal Calibration
Draftshield IncludedNo
Package Quantity1
InterfaceRS-232, USB
Stabilization Time3 Seconds
Repeatability0.2 g
Legal for TradeNo

Warranty

Warranty3 yr

Compliance & Certifications

Electrical Safety MarkingsCE, cUL