- Model np12
- Neckerchief
- White
- 20" X 40"
- 65% Polyester / 35% cotton
- One size fits all
Chef Designs Neckerchief, White, Polyester/Cotton, 40" x 20"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5.60
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One size |
Product Details
| Type | Neck Tie/Wrap |
| Material | Polyester/Cotton |
| Package Quantity | 1 |
| Description | Neckerchief |
| Color | White |
| Manufacturers Part Number | NP12WH4020 |
| Brand | Chef Designs |