Features:
- Cotton terry foam backed 360 sweatband
- Extra soft bill
- Rear elastic for comfortable fit, Packed in dozens.
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Cap |
| Material | Cotton |
| Package Quantity | 12 |
| Description | Quilted Beanie |
| Color | Black |
| Manufacturers Part Number | TN3-ONE |
| Primary Use | Heat Stress Protection |
| Brand | OccuNomix |